Specifications
Dimensions
- Bore Diameter0.4720 in
Details
- Body TypeCompact
- Cylinder StyleCompact
- Cylinder SuffixA-P-A
- Product TypeCompact Air Cylinders
- SeriesADVULQ
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)