Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Cylinder SuffixA-P-A
- MagnetWith Magnet
- Product TypeCompact Air Cylinders
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)