Specifications
Dimensions
- Bore Diameter80 mm
Details
- ActuationDouble Acting
- Bracket 1Through Hole
- Cushion TypeFixed Cushion
- Cylinder SuffixA-P-A
- MagnetWith Magnet
- Mounting TypeThrough Hole
- Product TypeCompact Air Cylinders
- Rod TypeNon-Rotating
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)