Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
AEVULQ-16-15-P-A

AEVULQ-16-15-P-A
Mi Item #11502910
MFR #AEVULQ-16-15-P-A

Mfr description
157029 COMPACT CYLINDER AEVULQ-16-15-P-A
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Single Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Cylinder Style
    Compact
  • Cylinder Suffix
    P-A
  • Magnet
    With Magnet
  • Piston Action
    Single-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    AEVULQ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)