Specifications
Dimensions
- Bore Diameter3.9370 in
Details
- ActuationSingle Acting
- Cylinder SuffixP-A
- MagnetWith Magnet
- Product TypeCompact Air Cylinders
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)