Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
AEVULQ-20-5-A-P-A

AEVULQ-20-5-A-P-A
Mi Item #11502951
MFR #AEVULQ-20-5-A-P-A

Mfr description
157078 COMPACT CYLINDER AEVULQ-20-5-A-P-
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Bracket 1
    Through Hole
  • Mounting Type
    Through Hole
  • Product Type
    Compact Air Cylinders
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)