Motion
LF-3/4-D-MAXI

FESTO CORPORATION
LF-3/4-D-MAXI

Air Filter Element - 40 μm
Mi Item #11503103
MFR #LF-3/4-D-MAXI
Price$488.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LF-3/4-D-MAXI

Air Filter Element - 40 μm
Mi Item #11503103
MFR #LF-3/4-D-MAXI

Mfr description
159614 FILTER LF-3/4-D-MAXI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$488.19/each

Specifications

Dimensions

  • Port Size
    0.7500 in
  • Weight
    1340 g

Details

  • Body Material
    Die Cast Zinc
  • Bowl Material
    Polycarbonate
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Rating
    40 μm
  • Material
    Die Cast Zinc
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    11000 lpm
  • Maximum Operating Pressure
    1.6 MPa, 232 psi
  • Maximum Temperature
    140 °F
  • Min Operating Temperature
    14 °F
  • Operating Temperature Range
    14 to 140 °F
  • Series
    D
  • Thread Standard
    BSPP
  • Type
    Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)