Specifications
Dimensions
- Outlet Size1/8 in
- Overall Width0.7087 in, 18 mm
Details
- Base TypeManifold Sub-Base
- Port Thread StandardBSPP
- Standards MetISO 15407-1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)