Motion
DZF-40-200-A-P-A

FESTO CORPORATION
DZF-40-200-A-P-A

DZF-40-200-A-P-A Flat Cylinder
Mi Item #11503284
MFR #DZF-40-200-A-P-A
Price$790.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DZF-40-200-A-P-A

DZF-40-200-A-P-A Flat Cylinder
Mi Item #11503284
MFR #DZF-40-200-A-P-A

Mfr description
161286 FLAT CYLINDER DZF-40-200-A-P-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$790.47/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Yes
  • Body Type
    Flat Mount
  • Clamp Force At 0.5Mpa
    754 N
  • Compact Cylinder Type
    Flat-1
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Compact
  • Cylinder Suffix
    A-P-A
  • Magnet
    With Magnet
  • Maximum Applied Force
    754 N
  • Options Included
    Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    DZF
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)