Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Bracket 1Flat
- Cylinder SuffixA-P-A
- Mounting TypeFlat
- Product TypeTie Rod Air Cylinders
- TypeTie Rod Air Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)