Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Adjuster OptionFixed Cushion Both End
- Cushion TypeElastic cushioning rings/pads at both ends
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- TypeFlat cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)