Motion
CRFNG-50
Flange Mount - 50 mm Bore, High-Alloy Stainless Steel Material
Mi Item #11503334
MFR #CRFNG-50
Price$248.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange Mount - 50 mm Bore, High-Alloy Stainless Steel Material
Mi Item #11503334
MFR #CRFNG-50

Mfr description
161848 FLANGE MOUNTING CRFNG-50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.82/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Cylinder Size
    50 mm

Details

  • Hardware Type
    Flange Mount
  • Material
    High-Alloy Stainless Steel
  • Mounting Type
    Flange Mount
  • Replacement Part Type
    Flange Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)