Motion
CRFBN-20/25
Flange Mount - 20 mm;25 mm Bore, High-Alloy Stainless Steel Material
Mi Item #11503347
MFR #CRFBN-20/25
Price$66.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange Mount - 20 mm;25 mm Bore, High-Alloy Stainless Steel Material
Mi Item #11503347
MFR #CRFBN-20/25

Mfr description
161865 FLANGE MOUNTING CRFBN-20/25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.02/each

Specifications

Dimensions

  • Bore Diameter
    20 mm, 25 mm
  • Cylinder Size
    20 mm;25 mm

Details

  • Hardware Type
    Flange Mount
  • Material
    High-Alloy Stainless Steel
  • Mounting Type
    Flange Mount
  • Replacement Part Type
    Flange Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)