Motion
DPZ-16-80-P-A-KF-S2

FESTO CORPORATION
DPZ-16-80-P-A-KF-S2

DPZ-16-80-P-A-KF-S2 Twin Cylinder
MI ITEM #11503381
MFR #DPZ-16-80-P-A-KF-S2
Price$2,775.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DPZ-16-80-P-A-KF-S2

DPZ-16-80-P-A-KF-S2 Twin Cylinder
MI ITEM #11503381
MFR #DPZ-16-80-P-A-KF-S2

Mfr description
162037 TWIN CYLINDER DPZ-16-80-P-A-KF-S2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,775.54/each

Specifications

Dimensions

  • Bore Diameter
    0.6300 in

Details

  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Yes
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Twin Bore
  • Cylinder Suffix
    S2
  • Magnet
    With Magnet
  • Maximum Applied Force
    180 N
  • Options Included
    Elastic Cushioning, Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    DPZ
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)