Motion
DPZ-16-100-P-A-KF-S2

FESTO CORPORATION
DPZ-16-100-P-A-KF-S2

DPZ-16-100-P-A-KF-S2 Twin Cylinder
Mi Item #11503382
MFR #DPZ-16-100-P-A-KF-S2
Price$2,926.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DPZ-16-100-P-A-KF-S2

DPZ-16-100-P-A-KF-S2 Twin Cylinder
Mi Item #11503382
MFR #DPZ-16-100-P-A-KF-S2

Mfr description
162038 TWIN CYLINDER DPZ-16-100-P-A-KF-S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,926.04/each

Specifications

Dimensions

  • Bore Diameter
    0.6300 in

Details

  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Yes
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Twin Bore
  • Cylinder Suffix
    S2
  • Magnet
    With Magnet
  • Maximum Applied Force
    180 N
  • Options Included
    Elastic Cushioning Rings, Pads At Both Ends, Position Sensing Via Proximity Switch
  • Product Type
    Tie Rod Air Cylinders
  • Series
    DPZ
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)