Motion
VADM-45
162500 VACUUM GENERATOR VADM-45
Mi Item #11503434
MFR #VADM-45
Price$765.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
162500 VACUUM GENERATOR VADM-45
Mi Item #11503434
MFR #VADM-45

Mfr description
162500 VACUUM GENERATOR VADM-45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$765.98/each

Specifications

Details

  • Material
    NBR
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Operating Pressure
    0.8 MPa
  • Min Operating Temperature
    0 °C
  • Minimum Operating Pressure
    0.15 MPa
  • Operating Pressure Range
    0.15 to 0.8 MPa
  • Operating Temperature Range
    0 to 60 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)