Motion
LR-3/4-D-O-MAXI

FESTO CORPORATION
LR-3/4-D-O-MAXI

Standard Air Regulator - 3/4 in Inlet Port, G Inlet Thread, Straight, 3/4 in Outlet Port, G Outlet Thread, Straight, 7 to 175 psi
MI ITEM #11503473
MFR #LR-3/4-D-O-MAXI
Price$542.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LR-3/4-D-O-MAXI

Standard Air Regulator - 3/4 in Inlet Port, G Inlet Thread, Straight, 3/4 in Outlet Port, G Outlet Thread, Straight, 7 to 175 psi
MI ITEM #11503473
MFR #LR-3/4-D-O-MAXI

Mfr description
162596 PRESSURE REGULATOR LR-3/4-D-O-MAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$542.83/each

Specifications

Dimensions

  • Inlet Port Size
    3/4 in
  • Outlet Port Size
    3/4 in

Details

  • Inlet Port Type
    Straight
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    7 to 175 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)