Motion
LR-3/4-D-7-O-MIDI

FESTO CORPORATION
LR-3/4-D-7-O-MIDI

Standard Air Regulator - 3/4 in Inlet Port, G Inlet Thread, Straight, 3/4 in Outlet Port, G Outlet Thread, Straight, 7 to 100 psi
Mi Item #11503476
MFR #LR-3/4-D-7-O-MIDI
Price$251.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LR-3/4-D-7-O-MIDI

Standard Air Regulator - 3/4 in Inlet Port, G Inlet Thread, Straight, 3/4 in Outlet Port, G Outlet Thread, Straight, 7 to 100 psi
Mi Item #11503476
MFR #LR-3/4-D-7-O-MIDI

Mfr description
162603 PRESSURE REGULATOR LR-3/4-D-7-O-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.22/each

Specifications

Dimensions

  • Connection Size
    0.7500 in
  • Inlet Port Size
    3/4 in
  • Outlet Port Size
    3/4 in

Details

  • Air Flow
    158.92 scfm, 4500 lpm
  • Inlet Port Type
    Straight
  • Maximum Air Flow
    4500 lpm, 158.92 scfm
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Display Unit
    bar
  • Pressure Gauge Included
    Without Pressure Gauge
  • Series/System
    D
  • Set Pressure Range
    7 to 100 psi
  • Thread Standard
    BSPP (G)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)