Motion
LR-1-D-7-O-MAXI

FESTO CORPORATION
LR-1-D-7-O-MAXI

Standard Air Regulator - 1 in Inlet Port, G Inlet Thread, Straight, 1 in Outlet Port, G Outlet Thread, Straight, 7 to 100 psi
Mi Item #11503478
MFR #LR-1-D-7-O-MAXI
Price$564.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LR-1-D-7-O-MAXI

Standard Air Regulator - 1 in Inlet Port, G Inlet Thread, Straight, 1 in Outlet Port, G Outlet Thread, Straight, 7 to 100 psi
Mi Item #11503478
MFR #LR-1-D-7-O-MAXI

Mfr description
162605 PRESSURE REGULATOR LR-1-D-7-O-MAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$564.40/each

Specifications

Dimensions

  • Inlet Port Size
    1 in
  • Outlet Port Size
    1 in
  • Weight
    1330 g

Details

  • Inlet Port Type
    Straight
  • Max Operating Temperature
    60 °C
  • Maximum Operating Pressure
    232 psi
  • Min Operating Temperature
    -10 °C
  • Mounting Type
    Accessories
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Series/System
    D
  • Set Pressure Range
    7 to 100 psi
  • Valve Seal Material
    NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)