Motion
LF-3/4-D-MIDI

FESTO CORPORATION
LF-3/4-D-MIDI

Air Filter Element - 40 μm
Mi Item #11503479
MFR #LF-3/4-D-MIDI
Price$209.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LF-3/4-D-MIDI

Air Filter Element - 40 μm
Mi Item #11503479
MFR #LF-3/4-D-MIDI

Mfr description
162607 FILTER LF-3/4-D-MIDI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.31/each

Specifications

Dimensions

  • Body Size
    0.7500 in
  • Weight
    800 g

Details

  • Additional Details
    Product is planned to be discontinued. Do not use for new designs
  • Filter Rating
    40 μm
  • Filter Type
    Particulate
  • Flow Rate
    3000 l/min
  • Fluid Comp
    Compressed Air
  • Max Pressure
    1.6 MPa, 232.06 psi
  • Maximum Air Flow
    10.594 scfm
  • Maximum Flow Rate
    105.94 cfm, 3000 l/min
  • Maximum Operating Pressure
    1.6 MPa, 232 psi
  • Micron Rating
    40 µm
  • Series
    LF
  • Standard Cubic Feet Per Minute
    105.94 scfm
  • Standards Met
    DIN 1343
  • Thread Standard
    BSPP
  • Type
    Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)