Motion
LF-3/8-D-MINI-A

FESTO CORPORATION
LF-3/8-D-MINI-A

Air Filter Element - 40 μm
Mi Item #11503480
MFR #LF-3/8-D-MINI-A
Price$293.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LF-3/8-D-MINI-A

Air Filter Element - 40 μm
Mi Item #11503480
MFR #LF-3/8-D-MINI-A

Mfr description
162608 FILTER LF-3/8-D-MINI-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$293.55/each

Specifications

Dimensions

  • Body Size
    0.3750 in

Details

  • Filter Rating
    40 μm
  • Flow Rate
    1400 l/min
  • Fluid Comp
    Compressed Air
  • Max Pressure
    12 bar, 174.045 psi
  • Maximum Air Flow
    494.41 scfm
  • Maximum Flow Rate
    49.44 cfm, 1400 l/min
  • Maximum Operating Pressure
    12 bar, 174 psi
  • Micron Rating
    40 µm
  • Minimum Operating Pressure
    2 bar, 29.0075 psi
  • Series
    LF
  • Standard Cubic Feet Per Minute
    49.44 scfm
  • Standards Met
    DIN 1343
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)