Motion
LF-1-D-5M-MAXI

FESTO CORPORATION
LF-1-D-5M-MAXI

Air Filter Element - 5 μm
Mi Item #11503486
MFR #LF-1-D-5M-MAXI
Price$543.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LF-1-D-5M-MAXI

Air Filter Element - 5 μm
Mi Item #11503486
MFR #LF-1-D-5M-MAXI

Mfr description
162617 FILTER LF-1-D-5M-MAXI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$543.49/each

Specifications

Dimensions

  • Body Size
    Maxi
  • Weight
    1440 g

Details

  • Filter Rating
    5 μm
  • Flow Rate
    3800 l/min
  • Max Pressure
    1.6 MPa, 232.06 psi
  • Maximum Air Flow
    134.196 scfm
  • Maximum Flow Rate
    134.196 cfm, 3800 l/min
  • Maximum Operating Pressure
    1.6 MPa, 232 psi
  • Micron Rating
    5 µm
  • Series
    LF
  • Standard Cubic Feet Per Minute
    3800 SLPM
  • Standards Met
    DIN 1343
  • Thread Standard
    BSPP
  • Type
    Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)