Motion
LF-1/8-D-5M-MINI-A

FESTO CORPORATION
LF-1/8-D-5M-MINI-A

Air Filter Element - 5 μm
Mi Item #11503487
MFR #LF-1/8-D-5M-MINI-A
Price$322.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LF-1/8-D-5M-MINI-A

Air Filter Element - 5 μm
Mi Item #11503487
MFR #LF-1/8-D-5M-MINI-A

Mfr description
162618 FILTER LF-1/8-D-5M-MINI-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.67/each

Specifications

Dimensions

  • Weight
    250 g

Details

  • Filter Rating
    5 μm
  • Flow Rate
    800 l/min
  • Max Pressure
    12 bar, 174.045 psi
  • Maximum Flow Rate
    800 l/min
  • Maximum Operating Pressure
    12 bar, 174 psi
  • Micron Rating
    5 µm
  • Minimum Operating Pressure
    2 bar, 29.008 psi
  • Series
    LF
  • Standard Cubic Feet Per Minute
    28.252 scfm
  • Standards Met
    DIN 1343
  • Thread Standard
    BSPP
  • Type
    Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)