Motion
LF-3/8-D-5M-MINI-A

FESTO CORPORATION
LF-3/8-D-5M-MINI-A

Air Filter Element - 5 μm
Mi Item #11503488
MFR #LF-3/8-D-5M-MINI-A
Price$322.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LF-3/8-D-5M-MINI-A

Air Filter Element - 5 μm
Mi Item #11503488
MFR #LF-3/8-D-5M-MINI-A

Mfr description
162620 FILTER LF-3/8-D-5M-MINI-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.67/each

Specifications

Dimensions

  • Body Size
    0.3750 in
  • Weight
    250 g

Details

  • Filter Rating
    5 μm
  • Flow Rate
    1100 l/min
  • Maximum Operating Pressure
    12 bar, 174 psi
  • Thread Standard
    BSPP
  • Type
    Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)