Motion
LF-3/8-D-5M-MIDI-A

FESTO CORPORATION
LF-3/8-D-5M-MIDI-A

Main Line & Modular Air Filter - LF, 5 µm, 63.566 cfm
Mi Item #11503489
MFR #LF-3/8-D-5M-MIDI-A
Price$414.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LF-3/8-D-5M-MIDI-A

Main Line & Modular Air Filter - LF, 5 µm, 63.566 cfm
Mi Item #11503489
MFR #LF-3/8-D-5M-MIDI-A

Mfr description
162621 FILTER LF-3/8-D-5M-MIDI-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$414.11/each

Specifications

Dimensions

  • Weight
    700 g

Details

  • Filter Rating
    5 μm
  • Flow Rate
    1800 l/min
  • Max Pressure
    174.045 psi, 12 bar
  • Maximum Air Flow
    63.566 cfm
  • Maximum Flow Rate
    63.566 cfm, 1800 l/min
  • Maximum Operating Pressure
    12 bar, 174 psi
  • Micron Rating
    5 µm
  • Minimum Operating Pressure
    2 bar, 29.008 psi
  • Series
    LF
  • Standard Cubic Feet Per Minute
    63.57
  • Thread Standard
    BSPP
  • Type
    Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)