Motion
LFMB-3/4-D-MIDI

FESTO CORPORATION
LFMB-3/4-D-MIDI

Air Filter Element - 1 μm
Mi Item #11503493
MFR #LFMB-3/4-D-MIDI
Price$424.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFMB-3/4-D-MIDI

Air Filter Element - 1 μm
Mi Item #11503493
MFR #LFMB-3/4-D-MIDI

Mfr description
162631 FINE FILTER LFMB-3/4-D-MIDI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$424.81/each

Specifications

Dimensions

  • Body Size
    0.7500 in

Details

  • Additional Details
    rotating condensate drain
  • Drain Method
    Rotating
  • Drain Type
    Rotating
  • Filter Rating
    1 μm
  • Filter Type
    Fine
  • Flow Rate
    1980 l/min
  • Fluid Comp
    Compressed Air
  • Max Pressure
    1.6 MPa, 232.06 psi
  • Maximum Air Flow
    69.92 cfm
  • Maximum Flow Rate
    69.92 cfm, 1980 l/min
  • Maximum Operating Pressure
    1.6 MPa, 232 psi
  • Micron Rating
    1 µm
  • Minimum Operating Pressure
    1 bar, 14.5 psi
  • Series
    LFMB
  • Standard Cubic Feet Per Minute
    69.92 scfm
  • Thread Standard
    BSPP
  • Type
    Fine Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)