Motion
LFMB-1-D-MAXI

FESTO CORPORATION
LFMB-1-D-MAXI

Air Filter Element - 1 μm
Mi Item #11503494
MFR #LFMB-1-D-MAXI
Price$901.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFMB-1-D-MAXI

Air Filter Element - 1 μm
Mi Item #11503494
MFR #LFMB-1-D-MAXI

Mfr description
162633 FINE FILTER LFMB-1-D-MAXI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$901.73/each

Specifications

Dimensions

  • Body Size
    1.0000 in

Details

  • Additional Details
    GTIN: 4052568131760
  • Bowl Options
    Manual Drain
  • Drain Method
    Rotating
  • Drain Type
    Rotating
  • Filter Rating
    1 μm
  • Filter Type
    Fine
  • Flow Rate
    2780 l/min
  • Fluid Comp
    Compressed Air
  • Max Pressure
    1.6 MPa, 232.06 psi
  • Maximum Air Flow
    98.17 cfm
  • Maximum Flow Rate
    98.17 cfm, 2780 l/min
  • Maximum Operating Pressure
    1.6 MPa, 232 psi
  • Micron Rating
    1 µm
  • Minimum Operating Pressure
    1 bar, 14.504 psi
  • Series
    LFMB
  • Standard Cubic Feet Per Minute
    98.17 scfm
  • Thread Standard
    BSPP
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)