Motion
LFMB-1/8-D-MINI-A

FESTO CORPORATION
LFMB-1/8-D-MINI-A

Air Filter Element - 1 μm
Mi Item #11503495
MFR #LFMB-1/8-D-MINI-A
Price$418.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFMB-1/8-D-MINI-A

Air Filter Element - 1 μm
Mi Item #11503495
MFR #LFMB-1/8-D-MINI-A

Mfr description
162634 FINE FILTER LFMB-1/8-D-MINI-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$418.50/each

Specifications

Dimensions

  • Body Size
    0.1250 in

Details

  • Additional Details
    Product is planned to be discontinued. Do not use for new designs
  • Bowl Options
    Fully Automatic
  • Drain Method
    Fully Automatic
  • Drain Type
    Fully Automatic
  • Filter Rating
    1 μm
  • Filter Type
    Fine
  • Flow Rate
    500 l/min
  • Fluid Comp
    Compressed Air
  • Max Pressure
    12 bar, 174.045 psi
  • Maximum Air Flow
    17.66 cfm
  • Maximum Flow Rate
    17 scfm, 500 l/min
  • Maximum Operating Pressure
    12 bar, 174 psi
  • Micron Rating
    1 µm
  • Minimum Operating Pressure
    2 bar, 29.008 psi
  • Series
    LFMB
  • Standard Cubic Feet Per Minute
    17.66 scfm
  • Thread Standard
    BSPP
  • Type
    Fine Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)