Motion
LFMB-3/8-D-MIDI-A

FESTO CORPORATION
LFMB-3/8-D-MIDI-A

Main Line & Modular Air Filter - D, 0.3750 in Ports, Automatic Drain
Mi Item #11503497
MFR #LFMB-3/8-D-MIDI-A
Price$592.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFMB-3/8-D-MIDI-A

Main Line & Modular Air Filter - D, 0.3750 in Ports, Automatic Drain
Mi Item #11503497
MFR #LFMB-3/8-D-MIDI-A

Mfr description
162637 FINE FILTER LFMB-3/8-D-MIDI-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$592.82/each

Specifications

Dimensions

  • Body Size
    0.3750 in
  • Port Size
    0.3750 in

Details

  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Series
    D
  • Type
    Fine Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)