Motion
LFMA-3/4-D-MAXI-A

FESTO CORPORATION
LFMA-3/4-D-MAXI-A

Air Filter Element - 0.01 μm
Mi Item #11503508
MFR #LFMA-3/4-D-MAXI-A
Price$1,069.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFMA-3/4-D-MAXI-A

Air Filter Element - 0.01 μm
Mi Item #11503508
MFR #LFMA-3/4-D-MAXI-A

Mfr description
162656 MICRO FILTER LFMA-3/4-D-MAXI-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,069.65/each

Specifications

Dimensions

  • Body Size
    0.7500 in

Details

  • Filter Rating
    0.01 μm
  • Filter Type
    Micro Filter
  • Flow Rate
    1900 l/min
  • Max Operating Temperature
    140 °F
  • Max Pressure
    12 bar, 174.05 psi
  • Maximum Air Flow
    67.1 cfm
  • Maximum Flow Rate
    67.1 scfm, 1900 l/min
  • Maximum Operating Pressure
    12 bar, 174 psi
  • Maximum Temperature
    140 °F
  • Micron Rating
    0.01 µm
  • Min Operating Temperature
    14 °F
  • Minimum Operating Pressure
    2 bar, 29.01 psi
  • Operating Temperature Range
    14 to 140 °F
  • Series
    LFMA
  • Standard Cubic Feet Per Minute
    67.1 scfm
  • Thread Standard
    BSPP
  • Type
    Micro Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)