Motion
LFMBA-1/2-D-MIDI

FESTO CORPORATION
LFMBA-1/2-D-MIDI

Air Filter Element - 0.01 µm
Mi Item #11503514
MFR #LFMBA-1/2-D-MIDI
Price$829.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFMBA-1/2-D-MIDI

Air Filter Element - 0.01 µm
Mi Item #11503514
MFR #LFMBA-1/2-D-MIDI

Mfr description
162662 FILTER COMBINATION LFMBA-1/2-D-MI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$829.98/each

Specifications

Dimensions

  • Weight
    1300 g

Details

  • Bowl Material
    Makrolon
  • Drain Method
    Rotating
  • Drain Type
    Rotating
  • Efficiency Rating
    99.99 %
  • Filter Material
    Borosilicate Fibre
  • Filter Rating
    0.01 µm
  • Series
    D
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)