Motion
LFMBA-3/4-D-MAXI-A

FESTO CORPORATION
LFMBA-3/4-D-MAXI-A

Air Filter Element - 0.01 µm
Mi Item #11503523
MFR #LFMBA-3/4-D-MAXI-A
Price$2,110.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFMBA-3/4-D-MAXI-A

Air Filter Element - 0.01 µm
Mi Item #11503523
MFR #LFMBA-3/4-D-MAXI-A

Mfr description
162672 FILTER COMBINATION LFMBA-3/4-D-MA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,110.91/each

Specifications

Dimensions

  • Weight
    2400 g

Details

  • Bowl Material
    Makrolon
  • Drain Method
    Fully Automatic
  • Drain Type
    Fully Automatic
  • Efficiency Rating
    99.99 %
  • Filter Material
    Borosilicate Fibre
  • Filter Rating
    0.01 µm
  • Series
    D
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)