Motion
LFMBA-1-D-MAXI-A

FESTO CORPORATION
LFMBA-1-D-MAXI-A

Air Filter Element - 1 μm
Mi Item #11503524
MFR #LFMBA-1-D-MAXI-A
Price$2,110.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFMBA-1-D-MAXI-A

Air Filter Element - 1 μm
Mi Item #11503524
MFR #LFMBA-1-D-MAXI-A

Mfr description
162673 FILTER COMBINATION LFMBA-1-D-MAXI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,110.91/each

Specifications

Dimensions

  • Weight
    2400 g

Details

  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Filter Rating
    1 μm
  • Series
    D
  • Thread Standard
    G
  • Type
    Filter Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)