Motion
LFR-3/4-D-MIDI

FESTO CORPORATION
LFR-3/4-D-MIDI

162683 FILTER REGULATOR LFR-3/4-D-MIDI
Mi Item #11503527
MFR #LFR-3/4-D-MIDI
Price$259.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-3/4-D-MIDI

162683 FILTER REGULATOR LFR-3/4-D-MIDI
Mi Item #11503527
MFR #LFR-3/4-D-MIDI

Mfr description
162683 FILTER REGULATOR LFR-3/4-D-MIDI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.52/each

Specifications

Dimensions

  • Weight
    2.03 lbs

Details

  • Accessories
    Pressure Gauge, Mounting Bracket, Hex Nut, Threaded Bolt, Regulator Lock
  • Adjuster Type
    Rotary knob with detent
  • Air Flow
    120.07 scfm
  • Body Material
    Die-cast zinc
  • Maximum Air Flow
    120.07 scfm
  • Maximum Operating Pressure
    16 bar
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)