Motion
LFR-1/8-D-O-MINI

FESTO CORPORATION
LFR-1/8-D-O-MINI

162686 FILTER REGULATOR LFR-1/8-D-O-MINI
Mi Item #11503528
MFR #LFR-1/8-D-O-MINI
Price$173.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-1/8-D-O-MINI

162686 FILTER REGULATOR LFR-1/8-D-O-MINI
Mi Item #11503528
MFR #LFR-1/8-D-O-MINI

Mfr description
162686 FILTER REGULATOR LFR-1/8-D-O-MINI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.69/each

Specifications

Dimensions

  • Weight
    0.904 lbs

Details

  • Accessories
    Mounting Bracket, Threaded bolt, Regulator lock, Hex nut
  • Adjuster Type
    Rotary knob with detent
  • Air Flow
    26.49 scfm
  • Body Material
    Die-cast zinc
  • Fluid Type
    Inert gas, Compressed air
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    26.49 scfm
  • Maximum Operating Pressure
    16 bar
  • Min Operating Temperature
    14 °F
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)