Motion
LFR-1/8-D-O-MINI-A

FESTO CORPORATION
LFR-1/8-D-O-MINI-A

Precision Air Regulator - 1/8 in Inlet Port, G, G Outlet Thread
Mi Item #11503532
MFR #LFR-1/8-D-O-MINI-A
Price$407.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-1/8-D-O-MINI-A

Precision Air Regulator - 1/8 in Inlet Port, G, G Outlet Thread
Mi Item #11503532
MFR #LFR-1/8-D-O-MINI-A

Mfr description
162694 FILTER REGULATOR LFR-1/8-D-O-MINI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$407.78/each

Specifications

Dimensions

  • Inlet Port Size
    1/8 in

Details

  • Inlet Port Type
    BSPP
  • Outlet Port Gender
    Female
  • Outlet Port Thread Type
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)