Motion
LFR-3/8-D-O-MIDI-A

FESTO CORPORATION
LFR-3/8-D-O-MIDI-A

Precision Air Regulator - 3/8 in Inlet Port
MI ITEM #11503534
MFR #LFR-3/8-D-O-MIDI-A
Price$361.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-3/8-D-O-MIDI-A

Precision Air Regulator - 3/8 in Inlet Port
MI ITEM #11503534
MFR #LFR-3/8-D-O-MIDI-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$361.10/each

Specifications

Dimensions

  • Inlet Port Size
    3/8 in
  • Weight
    1.829 lbs

Details

  • Accessories
    Mounting Bracket, Threaded bolt, Regulator lock, Hex nut
  • Air Flow
    109.48 scfm
  • Body Material
    Die-cast zinc
  • Fluid Type
    Compressed air, Inert gas
  • Material
    Die-cast zinc
  • Maximum Air Flow
    109.48 scfm
  • Maximum Operating Pressure
    12 bar
  • Min Operating Temperature
    41 °F
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L

Overview

Mfr description
162697 FILTER REGULATOR LFR-3/8-D-O-MIDI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought