Motion
LFR-1/2-D-O-MIDI-A

FESTO CORPORATION
LFR-1/2-D-O-MIDI-A

162698 FILTER REGULATOR LFR-1/2-D-O-MIDI
MI ITEM #11503535
MFR #LFR-1/2-D-O-MIDI-A
Your Price$361.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-1/2-D-O-MIDI-A

162698 FILTER REGULATOR LFR-1/2-D-O-MIDI
MI ITEM #11503535
MFR #LFR-1/2-D-O-MIDI-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$361.10/each(List $498.32)

Overview

Mfr description
162698 FILTER REGULATOR LFR-1/2-D-O-MIDI

Specifications

  • Adjuster Type
    Knob
  • Air Flow
    120.07 scfm
  • Body Material
    Die-cast zinc
  • Knob Type
    Round
  • Material
    Die-cast zinc
  • Maximum Air Flow
    120.07 scfm
  • Maximum Operating Pressure
    12 bar
  • Max Operating Temperature
    140 °F
  • Min Operating Temperature
    41 °F
  • Pressure Gauge Included
    No
  • Relief Function
    Relieving
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L
  • Weight
    1.83 lbs
  • Accessories
    Mounting bracket, Threaded bolt, Regulator lock, Hex nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text