Motion
LFR-1/8-D-7-MINI

FESTO CORPORATION
LFR-1/8-D-7-MINI

162702 FILTER REGULATOR LFR-1/8-D-7-MINI
MI ITEM #11503538
MFR #LFR-1/8-D-7-MINI
Price$209.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-1/8-D-7-MINI

162702 FILTER REGULATOR LFR-1/8-D-7-MINI
MI ITEM #11503538
MFR #LFR-1/8-D-7-MINI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$209.56/each

Specifications

Dimensions

  • Weight
    1.014 lbs

Details

  • Accessories
    Mounting bracket, Threaded bolt, Regulator lock, Hex nut
  • Adjuster Type
    Rotary knob with detent
  • Air Flow
    31.78 scfm
  • Body Material
    Die-cast zinc
  • Fluid Type
    Inert gas, Compressed air
  • Maximum Air Flow
    31.78 scfm
  • Maximum Operating Pressure
    16 bar
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L

Overview

Mfr description
162702 FILTER REGULATOR LFR-1/8-D-7-MINI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought