Motion
LFR-3/8-D-7-MINI-A

FESTO CORPORATION
LFR-3/8-D-7-MINI-A

Precision Air Regulator - 3/8 in Inlet Port, G, G Outlet Thread
Mi Item #11503542
MFR #LFR-3/8-D-7-MINI-A
Price$457.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-3/8-D-7-MINI-A

Precision Air Regulator - 3/8 in Inlet Port, G, G Outlet Thread
Mi Item #11503542
MFR #LFR-3/8-D-7-MINI-A

Mfr description
162712 FILTER REGULATOR LFR-3/8-D-7-MINI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$457.23/each

Specifications

Dimensions

  • Connection Size
    3/8 in
  • Inlet Port Size
    3/8 in

Details

  • Air Flow
    1700 lpm, 60.04 scfm
  • Digital Pressure Switch
    No
  • Inlet Port Type
    BSPP
  • Maximum Air Flow
    1700 lpm, 60.04 scfm
  • Outlet Port Gender
    Female
  • Outlet Port Thread Type
    G
  • Pressure Display Unit
    bar
  • Series/System
    D
  • Thread Standard
    BSPP (G)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)