Motion
LFR-3/8-D-5M-MINI

FESTO CORPORATION
LFR-3/8-D-5M-MINI

Air Filter Element - 5 μm
Mi Item #11503543
MFR #LFR-3/8-D-5M-MINI
Price$296.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-3/8-D-5M-MINI

Air Filter Element - 5 μm
Mi Item #11503543
MFR #LFR-3/8-D-5M-MINI

Mfr description
162720 FILTER REGULATOR LFR-3/8-D-5M-MIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.79/each

Specifications

Dimensions

  • Body Size
    0.3750 in

Details

  • Filter Rating
    5 μm
  • Filter Type
    Filter Regulator
  • Flow Rate
    1350 l/min
  • Fluid Comp
    Compressed Air
  • Max Pressure
    12 bar, 174.045 psi
  • Maximum Air Flow
    47.674 cfm
  • Maximum Flow Rate
    47.674 cfm, 1350 l/min
  • Maximum Operating Pressure
    12 bar, 174 psi
  • Micron Rating
    5 µm
  • Minimum Operating Pressure
    0.5 bar, 7.252 psi
  • Series
    D
  • Standard Cubic Feet Per Minute
    47.674 scfm
  • Standards Met
    DIN 1343
  • Thread Standard
    BSPP
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)