Motion
LFR-1/8-D-5M-MINI-A

FESTO CORPORATION
LFR-1/8-D-5M-MINI-A

Precision Air Regulator - 1/8 in Inlet Port
MI ITEM #11503546
MFR #LFR-1/8-D-5M-MINI-A
Your Price$336.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-1/8-D-5M-MINI-A

Precision Air Regulator - 1/8 in Inlet Port
MI ITEM #11503546
MFR #LFR-1/8-D-5M-MINI-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$336.81/each(List $464.80)

Overview

Mfr description
162726 FILTER REGULATOR LFR-1/8-D-5M-MIN

Specifications

  • Maximum Air Flow
    22.95 scfm
  • Adjuster Type
    Rotary knob with detent
  • Air Flow
    22.96 scfm
  • Body Material
    Die-cast zinc
  • Standards Met
    RoHS-compliant
  • Fluid Type
    Compressed air
  • Maximum Operating Pressure
    12 bar
  • Inlet Port Size
    1/8 in
  • Min Operating Temperature
    41 °F
  • Pressure Gauge Included
    Yes
  • Weight
    1.014 lbs
  • Accessories
    Mounting bracket, Threaded bolt, Regulator lock, Hex nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text