Motion
DNC-40-125-PPV

FESTO CORPORATION
DNC-40-125-PPV

DNC-40-125-PPV ISO Cylinder
MI ITEM #11503675
MFR #DNC-40-125-PPV
Price$512.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DNC-40-125-PPV

DNC-40-125-PPV ISO Cylinder
MI ITEM #11503675
MFR #DNC-40-125-PPV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$512.49/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Body Type
    ISO 15552
  • Cushion Type
    Adjustable at Both Ends
  • Cylinder Style
    ISO 15552
  • Cylinder Suffix
    PPV
  • Cylinder Type
    ISO
  • Options Included
    Adjustable Cushions
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Locking Air Cylinders
  • Series
    DNC
  • Type
    Cylinder

Overview

Mfr description
163356 STANDARDS-BASED CYLINDER DNC-40-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought