Motion
DNC-40-160-PPV

FESTO CORPORATION
DNC-40-160-PPV

DNC-40-160-PPV ISO Cylinder
Mi Item #11503676
MFR #DNC-40-160-PPV
Price$379.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DNC-40-160-PPV

DNC-40-160-PPV ISO Cylinder
Mi Item #11503676
MFR #DNC-40-160-PPV

Mfr description
163357 STANDARDS-BASED CYLINDER DNC-40-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$379.01/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Adjuster Option
    Adjustable Cushion Both End
  • Cushion Type
    Adjustable Air
  • Cylinder Suffix
    PPV
  • Cylinder Type
    ISO
  • Product Type
    Locking Air Cylinders
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)