Motion
DNC-125-250-PPV

FESTO CORPORATION
DNC-125-250-PPV

DNC-125-250-PPV ISO Cylinder
Mi Item #11503711
MFR #DNC-125-250-PPV
Price$2,008.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DNC-125-250-PPV

DNC-125-250-PPV ISO Cylinder
Mi Item #11503711
MFR #DNC-125-250-PPV

Mfr description
163519 STANDARDS-BASED CYLINDER DNC-125-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,008.92/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Push Force At 100 Psi
    7363 N

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Cushion Type
    Adjustable at Both Ends
  • Cylinder Style
    ISO 15552
  • Cylinder Type
    ISO
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)