Motion
DZF-12-10-P-A

FESTO CORPORATION
DZF-12-10-P-A

DZF-12-10-P-A Flat Cylinder
Mi Item #11503816
MFR #DZF-12-10-P-A
Price$541.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DZF-12-10-P-A

DZF-12-10-P-A Flat Cylinder
Mi Item #11503816
MFR #DZF-12-10-P-A

Mfr description
164003 FLAT CYLINDER DZF-12-10-P-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$541.01/each

Specifications

Dimensions

  • Bore Diameter
    0.4720 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Body Type
    Flat Mount
  • Compact Cylinder Type
    Flat-1
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Compact
  • Cylinder Suffix
    -P-A
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    DZF
  • Type
    Flat cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)