Motion
DZF-12-100-P-A

FESTO CORPORATION
DZF-12-100-P-A

DZF-12-100-P-A Flat Cylinder
Mi Item #11503821
MFR #DZF-12-100-P-A
Price$566.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DZF-12-100-P-A

DZF-12-100-P-A Flat Cylinder
Mi Item #11503821
MFR #DZF-12-100-P-A

Mfr description
164008 FLAT CYLINDER DZF-12-100-P-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$566.67/each

Specifications

Dimensions

  • Bore Diameter
    0.4720 in

Details

  • Actuation
    Double Acting
  • Bracket 1
    Through Hole
  • Cushion Type
    Elastomer Bumpers
  • Cylinder Style
    Flat Mount
  • Cylinder Suffix
    P-A
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Non-Rotating
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)