Motion
DZF-12-160-P-A

FESTO CORPORATION
DZF-12-160-P-A

DZF-12-160-P-A Flat Cylinder
Mi Item #11503822
MFR #DZF-12-160-P-A
Price$583.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DZF-12-160-P-A

DZF-12-160-P-A Flat Cylinder
Mi Item #11503822
MFR #DZF-12-160-P-A

Mfr description
164010 FLAT CYLINDER DZF-12-160-P-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$583.76/each

Specifications

Dimensions

  • Bore Diameter
    0.4720 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    DZF
  • Type
    Flat cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)