Motion
DZF-18-10-P-A

FESTO CORPORATION
DZF-18-10-P-A

DZF-18-10-P-A Flat Cylinder
Mi Item #11503824
MFR #DZF-18-10-P-A
Price$561.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DZF-18-10-P-A

DZF-18-10-P-A Flat Cylinder
Mi Item #11503824
MFR #DZF-18-10-P-A

Mfr description
164015 FLAT CYLINDER DZF-18-10-P-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$561.92/each

Specifications

Dimensions

  • Bore Diameter
    18 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Yes
  • Body Type
    Flat Mount
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Compact
  • Cylinder Suffix
    -P-A
  • Magnet
    With Magnet
  • Maximum Applied Force
    153 N
  • Options Included
    Double-Acting, Elastic Cushioning Rings, Pads At Both Ends
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Series
    DZF
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)