Motion
DZF-32-80-P-A

FESTO CORPORATION
DZF-32-80-P-A

DZF-32-80-P-A Flat Cylinder
Mi Item #11503841
MFR #DZF-32-80-P-A
Price$490.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DZF-32-80-P-A

DZF-32-80-P-A Flat Cylinder
Mi Item #11503841
MFR #DZF-32-80-P-A

Mfr description
164043 FLAT CYLINDER DZF-32-80-P-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$490.20/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Auto-Switch
    Yes
  • Cushion Type
    Fixed Cushion
  • Cylinder Suffix
    P-A
  • Product Type
    Tie Rod Air Cylinders
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)